124040
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124040

Brady Signs & Signage
In stock
Item Number
124040
MFG Item Number
124040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124040
B555 14X10 Blk/Blu/Wht Biling/Notic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124040
Item Number 124040
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Blue
Header Notice, Aviso
Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Esta Vigilada
Material Aluminum
Language English, Spanish
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved