124042
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124042

Brady Signs & Signage
In stock
Item Number
124042
MFG Item Number
124042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124042
B302 14X10 Blk/Blu/Wht Biling/Notic

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124042
Item Number 124042
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Blue
Header Notice, Aviso
Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Esta Vigilada
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved