124043
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124043

Brady Signs & Signage
In stock
Item Number
124043
MFG Item Number
124043
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124043
B555 10X7 Blk/Red/Wht Biling/Dngr

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124043
Item Number 124043
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Danger, Peligro
Legend Authorized Personnel Only/Solo Personal Autorizado
Material Aluminum
Language English, Spanish
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved