124047
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124047

Brady Signs & Signage
In stock
Item Number
124047
MFG Item Number
124047
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124047
B401 14X10 Blk/Red/Wht Biling/Dngr

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124047
Item Number 124047
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Danger, Peligro
Legend Authorized Personnel Only/Solo Personal Autorizado
Material Polystyrene
Language English, Spanish
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved