126531
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

126531

Brady Signs & Signage
In stock
Item Number
126531
MFG Item Number
126531
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
126531
B555 10X14 Blk/Org Warning Cotton

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 126531
Item Number 126531
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Header Warning
Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury Respirators Required In This Area
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved