126533
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

126533

Brady Signs & Signage
In stock
Item Number
126533
MFG Item Number
126533
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
126533
B302 10X14 Blk/Org Warning Cotton

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 126533
Item Number 126533
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Orange
Header Warning
Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury Respirators Required In This Area
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved