127947
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

127947

Brady Signs & Signage
In stock
Item Number
127947
MFG Item Number
127947
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
127947
B555 10X14 Blk/Wht This Elevator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 127947
Item Number 127947
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Legend This Elevator Maximum Capacity _____ Lbs.
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved