129400
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129400

Brady Signs & Signage
In stock
Item Number
129400
MFG Item Number
129400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
129400
B401 10X7 Wht/Blu Accessible

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129400
Item Number 129400
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Accessible
Material Polystyrene
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved