129402
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129402

Brady Signs & Signage
In stock
Item Number
129402
MFG Item Number
129402
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
129402
B555 14X10 Wht/Blu Accessible

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129402
Item Number 129402
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Accessible
Material Aluminum
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved