129403
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129403

Brady Signs & Signage
In stock
Item Number
129403
MFG Item Number
129403
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
129403
B401 14X10 Wht/Blu Accessible

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129403
Item Number 129403
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Blue
Pictogram Color White
Legend Accessible
Material Polystyrene
Language English
Glow in the Dark No
Height 14 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved