13630
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13630

Brady Labels, J5000 Series
In stock
Item Number
13630
MFG Item Number
13630
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
13630
POWERMARK SIGN BLANK (10/PK)

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13630
Item Number 13630
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Material Type Aluminum
Background Color White
Panel Application General Identification
Recommended Printer(s) J5000
Quantity 0
Net Weight 0 lbs
Gross Weight 0.0459 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved