146114
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

146114

Brady Labels, J5000 Series
In stock
Item Number
146114
MFG Item Number
146114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
146114
SIGN PANEL, ALUM, 4.25 X 10.25, YEL

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 146114
Item Number 146114
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Application General & Industrial
Material Type Aluminum
Background Color White
Panel Application General Identification
Label Height 4.25 "
Recommended Printer(s) J5000
Quantity 0
Net Weight 0 lbs
Gross Weight 0.1059 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved