19191
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19191

Brady Signs & Signage
In stock
Item Number
19191
MFG Item Number
19191
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
19191
Sign, B302 Safety 7X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19191
Item Number 19191
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Confined Space Enter By Permit Only
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved