19194
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19194

Brady Signs & Signage
In stock
Item Number
19194
MFG Item Number
19194
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
19194
B555 SAFETY SIGNS 7X10 BLK/RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19194
Item Number 19194
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Confined Space Enter By Permit Only
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0169 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved