19197
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19197

Brady Signs & Signage
In stock
Item Number
19197
MFG Item Number
19197
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
19197
B302 SAFETY SIGN 10X14 BLK/RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19197
Item Number 19197
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Confined Space Enter By Permit Only
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.0038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved