20028
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20028

Brady Signs & Signage
In stock
Item Number
20028
MFG Item Number
20028
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20028
PROTECTIVE WEAR SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20028
Item Number 20028
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Safety Harness Required
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved