20097JLS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20097JLS

Brady Signs & Signage
In stock
Item Number
20097JLS
MFG Item Number
141384
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20097JLS
B-555 3.5X10 REFRIGERATOR FOR FOOD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141384
Item Number 20097JLS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color White
Legend Refrigerator For Food Only
Material Aluminum
Language English
Glow in the Dark No
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0084 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved