The store will not work correctly when cookies are disabled.
20098KLS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
B-302 3.5X10 10/PK BIOHAZARD W/PICTO
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
98222 |
Item Number |
20098KLS |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Warning Signs |
Background Color |
Orange |
Pictogram Color |
Black |
Legend |
No Food Or Drink To Be Stored In This Refrigerator |
Material |
Polyester |
Material Description |
Self-Sticking |
Language |
English |
Glow in the Dark |
No |
Height |
3.5 " |
Width |
10 " |
Net Weight |
0 lbs |
Gross Weight |
0.0141 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved