20102MLS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20102MLS

Brady Signs & Signage
In stock
Item Number
20102MLS
MFG Item Number
141387
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20102MLS
B-811 VNYL 3.5X10 GRN/BLK/WHT EYE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141387
Item Number 20102MLS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Green
Legend Eye Wash
Material Vinyl
Material Description Magnetic
Language English
Glow in the Dark No
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved