20394LS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20394LS

Brady Signs & Signage
In stock
Item Number
20394LS
MFG Item Number
141421
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20394LS
B-450 18X8 BLK/YEL EYE WASH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141421
Item Number 20394LS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Pictogram Color Black
Legend Eye Wash Keep Area Clear!
Material Plastic
Language English
Glow in the Dark No
Height 18 "
Width 8 "
Net Weight 0 lbs
Gross Weight 0.0178 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved