20395LS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20395LS

Brady Signs & Signage
In stock
Item Number
20395LS
MFG Item Number
141422
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20395LS
B-450 18X8 BLK/YEL EYE WASH/SHOWER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141422
Item Number 20395LS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Pictogram Color Black
Legend Eye Wash/Shower Keep Area Clear!
Material Plastic
Language English
Glow in the Dark No
Height 18 "
Width 8 "
Net Weight 0 lbs
Gross Weight 0.0178 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved