20746LS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20746LS

Brady Signs & Signage
In stock
Item Number
20746LS
MFG Item Number
141433
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
20746LS
B-101 11X17 10/PK FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 141433
Item Number 20746LS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color White
Pictogram Color Black/Blue/Red
Legend Fire Classification To Operate Extinguisher
Material Cardstock
Material Description Polycoated
Language English
Glow in the Dark No
Height 11 "
Width 17 "
Net Weight 0 lbs
Gross Weight 0.4875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved