21727
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21727

Brady Signs & Signage
In stock
Item Number
21727
MFG Item Number
21727
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
21727
ALERT SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21727
Item Number 21727
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Electrical Equipment Authorized Personnel Only
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved