22106LS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22106LS

Brady Signs & Signage
In stock
Item Number
22106LS
MFG Item Number
141456
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22106LS
B-450 18X8 BLK/YEL PERSONAL EYE WASH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141456
Item Number 22106LS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Pictogram Color Black
Legend Personal Eye Wash Keep Area Clear!
Material Plastic
Language English
Glow in the Dark No
Height 18 "
Width 8 "
Net Weight 0 lbs
Gross Weight 0.0178 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved