22263KLS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22263KLS

Brady Signs & Signage
In stock
Item Number
22263KLS
MFG Item Number
98234
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22263KLS
B-302 3.5X10 BLK/WHT 10/PK NO FOOD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98234
Item Number 22263KLS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Legend No Food Or Dirnk Should Be Stored In This Refrigerator
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved