22263MLS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22263MLS

Brady Signs & Signage
In stock
Item Number
22263MLS
MFG Item Number
141458
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22263MLS
B-811 3.5X10 NO FOOD/DRINK STORED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141458
Item Number 22263MLS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Legend No Food Or Dirnk Should Be Stored In This Refrigerator
Material Vinyl
Material Description Magnetic
Language English
Glow in the Dark No
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved