22278KLS
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22278KLS

Brady Signs & Signage
In stock
Item Number
22278KLS
MFG Item Number
98241
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22278KLS
B-302 3.5X10 10/PK WASH HANDS BEOFRE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98241
Item Number 22278KLS
Manufacturer Brady
Family Series Brady Signs & Signage
Type Office/Facility Signs
Background Color Blue
Pictogram Color White
Legend Wash Hands Before Returning To Work
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 3.5 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved