22446
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22446

Brady Signs & Signage
In stock
Item Number
22446
MFG Item Number
22446
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22446
RECYCLE & ENVIRONMENT SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22446
Item Number 22446
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Blue
Header Notice
Legend Save Energy Close Doors When Not In Use
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved