22455
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22455

Brady Signs & Signage
In stock
Item Number
22455
MFG Item Number
22455
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22455
DIRECTIONAL & EXIT SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22455
Item Number 22455
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color White
Pictogram Color Red
Legend Exit
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved