22490
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22490

Brady Signs & Signage
In stock
Item Number
22490
MFG Item Number
22490
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22490
Y52305 B401 10X14 RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22490
Item Number 22490
Manufacturer Brady
Family Series Brady Signs & Signage
Type Exit Signs
Background Color White
Legend Exit
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.335 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved