The store will not work correctly when cookies are disabled.
22502
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Y52317 B401 10X14 BLK/WHT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
22502 |
Item Number |
22502 |
Manufacturer |
Brady |
Family Series |
Brady Signs & Signage |
Type |
Safety Signs, Warning Signs |
Background Color |
White |
Legend |
Not An Exit |
Material |
Plastic |
Language |
English |
Glow in the Dark |
No |
Height |
10 " |
Width |
14 " |
Net Weight |
0.34 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved