22588
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22588

Brady Signs & Signage
In stock
Item Number
22588
MFG Item Number
22588
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22588
RADIATION & LASER SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 22588
Item Number 22588
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Pictogram Color Black
Header Caution
Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved