22589
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22589

Brady Signs & Signage
In stock
Item Number
22589
MFG Item Number
22589
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22589
RADIATION & LASER SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22589
Item Number 22589
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Pictogram Color Black
Header Caution
Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved