22633
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22633

Brady Signs & Signage
In stock
Item Number
22633
MFG Item Number
22633
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22633
FIRST AID SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22633
Item Number 22633
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospit
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved