22780
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22780

Brady Signs & Signage
In stock
Item Number
22780
MFG Item Number
22780
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22780
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22780
Item Number 22780
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved