22790
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22790

Brady Signs & Signage
In stock
Item Number
22790
MFG Item Number
22790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22790
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22790
Item Number 22790
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved