22797
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22797

Brady Signs & Signage
In stock
Item Number
22797
MFG Item Number
22797
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22797
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22797
Item Number 22797
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Header Notice
Legend If We Are To Have Efficiency In Our Organization We Must Have Cleanliness And Order
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved