25717
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25717

Brady Signs & Signage
In stock
Item Number
25717
MFG Item Number
25717
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
25717
Y54501 B401 14X10 WHT/RED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25717
Item Number 25717
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Pictogram Color White
Legend Fire Extinguisher
Material Polystyrene
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.34 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved