29294
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

29294

Brady Signs & Signage
In stock
Item Number
29294
MFG Item Number
29294
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
29294
B819 FLOOR SIGNS BLK/GRN/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29294
Item Number 29294
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color White
Legend First Aid
Material Vinyl
Material Description Film
Language English
Glow in the Dark No
Height 17 "
Width 17 "
Net Weight 0 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved