29296
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

29296

Brady Signs & Signage
In stock
Item Number
29296
MFG Item Number
29296
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
29296
B819 FLOOR SIGNS BLK/GRN/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 29296
Item Number 29296
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color White
Legend Safety Shower
Material Vinyl
Material Description Film
Language English
Glow in the Dark No
Height 17 "
Width 17 "
Net Weight 0 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved