30705
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30705

Brady Signs & Signage
In stock
Item Number
30705
MFG Item Number
30705
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
30705
B302 SAFETY SIGN 10X14 BLK/RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30705
Item Number 30705
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black
Header Avoid Contamination
Legend Wash Your Hands Before Eating Drinking Or Smoking
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved