30911
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30911

Brady Signs & Signage
In stock
Item Number
30911
MFG Item Number
30911
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
30911
B302 SAFETY SIGN 10X14 GRN/WHT/BLK

Series Information

Specifications

Specifications
Manufacturer Part Number 30911
Item Number 30911
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black
Legend Employees Must Was Hands Before Leaving Restroom
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.0038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved