30913
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30913

Brady Signs & Signage
In stock
Item Number
30913
MFG Item Number
30913
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
30913
B401 SAFETY SIGNS 10X14 BLK/GRN/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 30913
Item Number 30913
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black
Legend Employees Must Was Hands Before Leaving Restroom
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved