37645
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37645

Brady Signs & Signage
In stock
Item Number
37645
MFG Item Number
37645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
37645
SPANISH SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37645
Item Number 37645
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Aviso
Legend Anteojos De Seguridad Requeridos Desde Este Punto
Material Polyester
Material Description Self-Sticking
Language Spanish
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved