37657
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37657

Brady Signs & Signage
In stock
Item Number
37657
MFG Item Number
37657
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
37657
SPANISH SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37657
Item Number 37657
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Legend Fire Incendios
Material Polyester
Material Description Self-Sticking
Language Spanish
Glow in the Dark No
Height 12 "
Width 9 "
Net Weight 0 lbs
Gross Weight 0.0038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved