37718
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37718

Brady Signs & Signage
In stock
Item Number
37718
MFG Item Number
37718
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
37718
B302 SPANISH/DNGR HOT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37718
Item Number 37718
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Header Peligro
Legend Caliente
Material Polyester
Material Description Self-Sticking
Language Spanish
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved