38040
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38040

Brady Signs & Signage
In stock
Item Number
38040
MFG Item Number
38040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
38040
IF YOU...

Series Information

Specifications

Specifications
Manufacturer Part Number 38040
Item Number 38040
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color Yellow
Header Caution
Legend If You Think Osha Is A Small Town In Wisconsin Youre In Trouble
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved