38067
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38067

Brady Signs & Signage
In stock
Item Number
38067
MFG Item Number
38067
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
38067
COMPLAINT...

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 38067
Item Number 38067
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color White
Pictogram Color Black
Header Notice
Legend Complaint Department (Arrow) 100 Miles
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved