38071
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

38071

Brady Signs & Signage
In stock
Item Number
38071
MFG Item Number
38071
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
38071
BAD PLANNING...

Series Information

Specifications

Specifications
Manufacturer Part Number 38071
Item Number 38071
Manufacturer Brady
Family Series Brady Signs & Signage
Type Funny Signs
Background Color White
Legend Bad Planning On Your Part Does Not Constitute An Automatic Emergency On My Part
Material Plastic
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved