40668
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40668

Brady Signs & Signage
In stock
Item Number
40668
MFG Item Number
40668
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
40668
DANGER HIGH VOLTAGE KEEP OUT Sign,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40668
Item Number 40668
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage Keep Out
Material Aluminum
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.555 lbs
Gross Weight 0.0338 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved